Global Industrial
Model # :T9FB1645508
Global Industrial MIL Spec VCI Paper, 35 lbs., 36"W x 600'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Use the Volatile Corrosion Inhibiting (VCI) paper roll to cover or wrap ferrous metal parts or surfaces. It is heavy duty and nitrate free. The paper roll is only made to use with ferrous metals such as iron and steel. It is not recommended for use with items containing nickel. This chemically treated paper continuously vaporizes, creating an environment that blocks out rust, corrosion and oxidation. A 1 ft² of VCI Paper for every 1 ft³ of packaging area is recommended. Completely wrap for maximum protection. Meets Mil. Spec. MIL-PRF-3420H.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 36 in |
| Basis Weight | 35 lbs |
Product Details
| Type | Roll |
| Package Quantity | 1 Roll |
| Color | Brown |
| Manufacturers Part Number | B1645508 |
| Brand | Global Industrial |
| Recyclable | No |