Features:
- Economical void fill. A great stuffer!
- Low priced, all purpose void fill.
- Made from 100% recycled material.
- Unprinted and clean.
Model # :WBB44639
Weights & Dimensions
| Length | 1440 ft |
| Width | 30 in |
| Weight | 36 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Description | Newsprint Paper Roll |
| Color | White |
| Manufacturers Part Number | B44639 |
| Brand | Global Industrial |
| Recyclable | No |