Adam Equipment Ramp For PT 12R Series 4'x4' Platform Scale, 25"Lx47-1/4"Wx4-1/2"H, 10,000lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Made from mild steel, the 1000mm wide ramp is an ideal companion for the PT 10R platform scales. Use multiple ramps for loading and unloading items from any direction, or just install a single ramp. Either way, the ramp accessory makes working with the PT Platform Scales simple. The ramp securely connects to the PT scale for safe operation. Up to 4 ramps can be purchased and use with the PT scale (one ramp for each size.)
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 47-1/4 in |
| Height | 4-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 150 lbs |
Product Details
| Type | Ramp |
| Color | Blue |
| Series | PT |
| For Use With | 4' x 4' Adam Equipment PT 12R Scales |
| Material | Steel |
| Description | Platform Scale Ramp |
| Package Quantity | 1 |
| Manufacturers Part Number | 700100200 |
| Brand | Adam Equipment |