Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202504

MPN #: OP-750SS-5x4

Optima OP-750 Stainless Steel Ramp For 5' x 4' Pallet Scale, 10000 lb. Capacity, Silver

Product Description
Optima Scale's stainless steel ramp is designed to provide a smooth and convenient transition onto the pallet scale platform, specifically when utilizing equipment such as pallet jack trucks, dollies, or carts. Constructed with durable stainless steel, this ramp is built to withstand the rigors of daily use, ensuring long-lasting endurance in demanding industrial environments. This ramp is backed by a 1 Year Limited Warranty, providing assurance of its quality and durability. It is specifically intended for use with Optima Scale's 5' x 4' NTEP certified stainless steel pallet scales, ensuring a seamless and compatible integration for your weighing needs.

Features:
  • Capacity: 10,000 lbs
  • Allows for easy entrance or rolling onto scale
  • Easy to install with 4.5" anchor bolts
  • For use with OP-916 series floor scales


PRICE
$1,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width60 in
Height4-1/2 in
Weight198 lbs

Product Details

TypeRamp
ColorSliver
For Use WithOP-916 Series Floor Scales
MaterialStainless Steel
Package Quantity1
DescriptionRamp For Pallet Scale
Manufacturers Part NumberOP-750SS-5x4
BrandOptima

Warranty

Warranty1 yr