Ramp is 4" high and measures 48" along flat edge and 36" along sloped edge. Meets edge of 48" scales to ease loading of items onto scale for weighing. Ramps can also be used in any application requiring a smooth sloped transition to easily maneuver large bulky items up or down.
Global Industrial
Model # :WB236466
Global Industrial Ramp For 4'x4' Pallet Scales, 48"Lx36"Wx4"H, 10,000 lb Capacity
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 4 in |
| Weight Capacity | 10000 lbs |
| Weight | 150 lbs |
Product Details
| Type | Ramp |
| Material | Steel |
| Description | Pallet Scale Ramp |
| Color | Gray |
| Manufacturers Part Number | 236466 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | NTEP |