Powerweld® Mild Steel Welding Wire Er70S-6 .035" X 44Lb Spool
|
Questions & Answers (0)
Product Description
Powerweld® ER70S-6 MIG welding wire. AWS A5.18 Copper coated .035" diameter x 44lb spool. Powerweld® ER70S-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide X-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. ER70S-6 is excellent where poor fit-ups or rusty and oily plates may be used.
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.75 in |
| Width | 10.75 in |
| Depth | 10.75 in |
| Height | 4.25 in |
| Weight | 44 lbs |
| Size | 0.035 |
| Tensile Strength | 70 ksi |
Product Details
| Type | ER70S-6 |
| Polarity | DCEP |
| Coating | Copper |
| Applicable Materials | Mild Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 70S603544 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |