Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powerweld

Model # :WBB2825370

MPN #: FC03510

Powerweld® Flux Cored Welding Wire E71T-Gs .035" X 10Lb Spool

Product Description
Powerweld® E71T-GS gasless flux-cored welding wire .035" diameter x 10lb spool. Powerweld® 71TGS is designed for single pass welding of thin-gauge carbon steel, ranging from 3/16" to 22 gauge. This electrode is formulated to weld quite effectively over galvanized material and can be used on certain aluminized surfaces as well. Powerweld® 71TGS requires no external gas-shielding and should be welded with DCEN (straight polarity).

PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.25 in
Width8.25 in
Depth8.25 in
Height2.5 in
Weight10 lbs
Size0.035
Tensile Strength75 ksi

Product Details

TypeE71T-GS
PolarityDCEN
Applicable MaterialsGasless MIG welding
Package Quantity1
Manufacturers Part NumberFC03510
BrandPowerweld

Warranty

Warranty90 days