Pilot® FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Soft pastel colors accentuate important information. Highlights neat and erases clean! Unique, thermo-sensitive ink formula disappears with erasing friction. Highlight and erase repeatedly without damaging books or documents. Sophisticated look, perfect for office use.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pen Style Highlighter |
| Type | Highlighter |
| Erasable | Yes |
| Package Quantity | 5/Pack |
| Description | FriXion Light Pastel Collection Erasable Highlighters |
| Refillable | No |
| Manufacturers Part Number | 46543 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Pilot |