Snap-Loc Cargo Net With Cinch Rope, 96" x 192"
Write a Review
|
Questions & Answers (0)
Product Description
Snap-Loc 96 x 192" Cargo Net with Cinch Rope is the easiest, fastest and safest way to conveniently hold down cargo, trash and more on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Conveniently holds down cargo items, trash and more on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Includes cinch rope, cam lock, storage bag, 12 Snap-Hook Carabiners.
PRICE
$329.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 96 in |
| Height | 1/4 in |
| Weight | 13 lbs |
| Ultimate Load Strength Weight Capacity | 400 lbs |
| Working Load Weight Limit Range | 0 to 500 lbs |
| Ultimate Load Strength Capacity Range | 0 to 1500 lbs |
| Working Load Weight Limit | 400 lbs |
Product Details
| Color | Black |
| End Fitting | Cinch Rope, Carabiner |
| Material | Nylon |
| Description | Cargo Net 96"x192" |
| Package Quantity | 1 |
| Manufacturers Part Number | SLAMCN96192 |
| Brand | Snap-Loc |