Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Honeywell

Model # :WBB3150310

MPN #: ACA-TB/UGN

Honeywell Miller® AirCore Stretchable Harness with Back D-Ring, Tongue Buckle, Universal, Green

Product Description
Honeywell Miller® AirCore™ Harness with Aluminum Hardware is now available with lightweight: corrosion-resistant aluminum hardware. This line of AirCore™ harnesses with aluminum components provides the ultimate in performance and comfort.

Lightweight as it incorporates aluminum components selected to reduce fatigue in challenging working environments - up to 24% lighter than similar harnesses with aluminum hardware.

Extended Service Life Corrosion due to resistant aluminum hardware which lasts longer: reducing replacement costs.

Features:
  • AirCore™ harnesses are designed with patented Miller® DuraFlex® stretchable webbing that provides greater flexibility and increased comfort
  • Reduces heat and moisture entrapment keeping workers drier and cooler
  • Up to 16% less surface area than other padding used on the market
  • Contoured design minimizes contact around the neck: lower back and inner thighs reducing chafing and irritation

    Increased Usability
  • The cam buckle enables workers to adjust shoulder straps simultaneously with one-hand release
  • Quick-Connect chest buckle built with dual tab release mechanism to ensure easy donning
  • Custom designed for the shoulders: lumbar area and legs
  • Pads: shoulders/lumbar/legs

    Versatile Convenience
  • Durable: removable lumbar wear pad features lightweight: non-marring materials that protect that harness and the wall of the turbine from damage
  • Uniquely designed removable belt with tool loops stays in position when disconnected: even when tools are attached
  • Oversized ID tag provides quick and easy harness size identification
  • Webbing design creates an original and vibrant color for easy identification: greater visibility and increased safety
  • Certifications: ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502
  • D-Ring Material: Aluminum
  • Webbing Material: Polyester


PROMOTIONAL PRICE
$416.53

was $529.00
Save $112.47 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-11/16
Width9-5/16 in
Height5-3/8 in
Weight Capacity400 lbs
Weight4 lbs
SizeUniversal
Tensile Strength5000

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Shoulder, Leg
Chest Connection TypeQuick Connect
MaterialPolyester, Aluminum
Manufacturers Part NumberACA-TB/UGN
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandHoneywell
TypeStretchable Harness
BeltNo
PaddingYes
ColorGreen
SeriesMiller AirCore
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionStretchable Harness with Back D-Ring
Torso AdjustmentCam

Compliance & Certifications

CertificationsANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502