- Miller Manyard® II Stretchable Shock-Absorbing Lanyards contract 4-ft. to 6-ft. greatly reducing the chances of tripping, snagging, or dragging
- Specially-woven shock-absorbing inner core smoothly expands to reduce fall arrest forces
- A heavy-duty outer jacket serves as a wear indicator and back-up strap to the red inner core for added safety
- Working load of 310-lbs. and features a warning flag to indicate that it has arrested a fall
Miller Manyard® II Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN
|
Questions & Answers (0)
Product Description
Miller Manyard® II Stretchable Shock-Absorbing Lanyard, 6-ft., Locking Snap Hooks, 216M-Z7/6FTGN
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Weight Capacity | 310 |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Tensile Strength | 5,000 lbs |
| Adjustable Length | No |
| Hook Opening | 3/4 in |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Webbing |
| Manufacturers Part Number | 216M-Z7/6FTGN |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Miller by Honeywell |
| Type | Tubular Webbing |
| Color | Green |
| Series | Manyard |
| Cable Material | Webbing |
| Hardware Material | Steel |
| Description | Manyard ll Stretchable Shock-Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502, 1910.66, ANSI A10.32, and CSA Z259.2.2 Type 1 |