- Full-size front D-ring
- Lightweight, Sub-pelvic
- Pass thru leg straps
- Pass thru at hip for easy donning
- Spring-loaded shoulder strap adjuster
- Anti-tangle strap
- Accessory ring holds lanyard snaphook when not in use
- Meets OSHA, ANSI standards
- Hip D-rings, (universal)
Gemtor 933H-2, Full-Body Harness - Hip D-Rings - Universal - Front D-Ring
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$109.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Size | Universal |
Product Details
| Type | Positioning Harness |
| Belt | No |
| Color | Yellow |
| Series | Front D-Ring |
| Front D-Ring | Yes |
| Webbing Material | Polyester |
| Side D Ring | No |
| Style | Crossover |
| Leg Connection Type | Pass-Thru |
| Back D-Ring | Yes |
| Material | Polyester Web |
| Description | Full-Body Harness, Univ |
| Connection Style | Quick Connect Buckles |
| D-Ring | Back, Front |
| Manufacturers Part Number | 933H-2 |
| Leg Strap Buckle | Mating |
| Chest Strap Buckle | Pass-Through |
| Arc-Flash Rated Harness | No |
| Brand | Gemtor |