Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Miller by Honeywell

Model # :WB412309

MPN #: H7IC2A2

Miller® H700 Industry Comfort Harness, Quick Connect Buckle, Back & Front D-Ring, L/XL

Product Description
As a global leader in fall protection, our legacy informs our future. We've learned that poorly designed fall protection PPE makes it difficult to keep you and your work safe, compliant, and efficient. To addres this, we've developed the new Honeywell Miller® H700 Full Body Harness, utilizing ergonomic scientific findings to improve safety and comfort.

Evidence Driven Features & Benefits

Innovated to Help Protect Lives
  • ONE-PULL TRAUMA RELIEF STEP for suspension trauma relief

We've radically simplified what is usually a complicated 4-step process. By integrating a patented release mechanism for quick deployment of our two high-performance One-Pull Trauma Relief Steps (one for each foot), the suspended person conveniently stands up in the Miller H700 harness. The pressure being applied to the arteries and veins around the top of the legs is quickly relieved, avoiding the risk of serious injury or death. See user instructions.

Designed for Ergonomic Safety
  • CONFIGURABLE LEG STRAP DESIGN for customizable comfort

The new Pivot Strap Adjuster offers worker mobility and comfort, allowing workers to adjust the shape of their leg straps, depending on the action that needs to be performed (crouching, bending, crawling, etc.) It also allows for adjustment of the back webbing, for a more customized comfort fit.
  • PRACTICAL INTEGRATED SRL CONNECTOR

The convenient Self-Retracting Lifeline (SRL) integrated connector allows for easy attachment of personal single/twin SRLs and carbineers.
  • USER-FRIENDLY LANYARD KEEPERS & TOOL TETHER ANCHORS

Tool tether anchors and lanyard keepers are also positioned in several convenient locations, including front and waist.

Engineered with Innovative Materials
  • HIGH TECH 3D PADDING

Innovative, multi-layered padding has been designed for enhanced breathability and venting, keeping workers drier and cooler by combining airflow channel breathability, moisture dispersion technology, and 3D knitted fabric. The shoulder back padding has also been designed to protect workers from their robust twin personal SRLs. Workers can also remove the shoulder back padding for cleaning purposes.

PRICE
$485.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL/XL

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack
Chest Connection TypeQuick Connect
MaterialPolyester/Polyurethane
Manufacturers Part NumberH7IC2A2
Leg Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
BrandMiller by Honeywell
TypeFall Arrest Harness
BeltYes
ColorYellow
SeriesMiller H700 Full Body Harness Industry Comfort
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Front
DescriptionFull Body Harness
Torso AdjustmentQuick-Connect

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI Z359.11-2021