- Made of Alloy Steel
- Hardened to Rc 56-60
- Taper seat T.I.R. less than .0004in
- For changing from NST taper to smaller NST
Model # :WBB607900
MPN #: 7-105-005Q
Milling Machine Adapter, NST/NMTB 40 to R8
Write a Review
|
Questions & Answers (0)
Product Description
Milling Machine Adapter with Draw Bar End
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Manufacturers Part Number | 7-105-005Q |
| Type | NST40 to R8 |
| Socket | R8 |
| Shank | NST40 |
| Description | Milling Adapter w/ Draw Bar End |