- Made of Alloy Steel
- Hardened to Rc 56-60
- Shell end mill pilot T.I.R. less than .0004in
Model # :WBB610587
MPN #: 2150006
Import End Mill Holder, R8 Shank, 1
Write a Review
|
Questions & Answers (0)
Product Description
End Mill Holder with R8 Shank
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1 in |
| Dimension L | 3.228" |
| Hole Diameter D | 1" |
Product Details
| Type | R8 |
| Shank | R8 |
| Description | End Mill Holder |
| Set Screw Thread | 3/4-16 x 19/32 |
| Manufacturers Part Number | 2150006 |