Quick Connect Couplings
Availability
Brand
Connection Configuration
Max Operating PSI
Free Shipping
CFM Range
Special Price
Interchange
Material
Type
Color
Price
Related Products
Chrome plated brass connectors with Buna-N O-Ring, made by Colder Products, feature easy-to-use slide locks for leak-free, in-line connections, and automatic shut off when disconnected. Ideal for liquid and gas connectors in biomedical instrumentation and general industrial applications Hose barb ends accept flexible tubing Chrome plated valves provide dependable operation Operate at temperatures to 82°C (180°F), pressures to 1.7 Mpa (250 psi), and vacuum to 30 microns of Hg
Merit SS 304 Barstock Coupling 2" NPT Female These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).
3M SS 304/304L Forged Pipe Fitting 3/8" Coupling NPT Female All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line ...
Merit SS 304 Barstock Coupling 3/8" NPT Female These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).
3M SS 316/316L Forged Pipe Fitting 1-1/2" Coupling NPT Female All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a ...