Avagard® PVC Air Hose Assembly, 3/8" ID x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Avagard® 3/8 inch PVC air hose is lightweight, and kink resistant with excellent flexibility. This PVC air hose is ideal for connecting air hose reels, compressors, pneumatic tools, pneumatic washing apparatus, compressors, engine components, machine service, and civil engineering equipment. The hose is braided with high tensile polyester reinforcement that works well under very high working pressure. Avagard® PVC air Hose is equipped with four finger grip bend restrictor which reduces bending stress near the hose-coupling junction, prevents kinks, and offers ease of handling the hose. This all weather Air hose maintains its flexibility and working pressure from -10°F to 130°F, ideal to use year around.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | PVC |
| Color | Orange |
| Manufacturers Part Number | AVGPV38100 |
| PSI | 300 psi |
| Brand | Avagard |