Milton s-99774 A Style ARO Safety Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-99774 A Style ARO Safety Coupler 1/4" MNPT
1/4" MNPT A style push button safety couplers are easy to use. Simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. A style safety couplers have a 1/4" basic flow size Maximum inlet pressure of 300 PSI and air flow of 36 SCFM.
1/4" MNPT A style push button safety couplers are easy to use. Simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. A style safety couplers have a 1/4" basic flow size Maximum inlet pressure of 300 PSI and air flow of 36 SCFM.
PRICE
$19.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.13 in |
| Width | 1.13 in |
| Height | 1.13 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ARO 210 1/4" body |
| CFM | 36 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | A-Style |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-99774 |
| Brand | Milton |