Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB447925

MPN #: 48-00-5711

Milwaukee® 48-00-5711 12" 8 TPI The Wrecker™ SAWZALL® Blade (5 Pack)

Product Description
Milwaukee 12" 8 Tpi The Wrecker™ Sawzall® Blade (5 Pk) 48-00-5711

The Wrecker is ideal for general purpose demolition cutting. It will deliver exceptional durability in a wide range of materials, including ferrous and non-ferrous metals, plastics, and nail-embedded wood.

  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizingwalking and bouncing.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
CLEARANCE PRICE
$17.25

was $23.50
Save $6.25 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number48-00-5711
TypeThe Wrecker™
Package Quantity5
BrandMilwaukee