Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB379933

MPN #: 48-00-5027

Milwaukee® 48-00-5027 12" 5 TPI The Ax™ SAWZALL® Blade (5 Pack)

Product Description
12" 5 TPI The Ax™ Sawzall® Blade (5 Pk), 48-00-5027



The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

    Features:
  • NAIL GUARD ™ Ordinary teeth deliver either speed or durability.
  • NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP ™ Ordinary tips bounce or skate on the work piece.
  • FANG TIP ™ bites into the wood on first contact.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
Inlcudes:(5) 12" 5 TPI The Ax™ Sawzall® Blades

PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length12 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

Applicable MaterialsWood & Wood with Nails
Teeth per Inch5
Package Quantity5
Manufacturers Part Number48-00-5027
BrandMilwaukee