Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB447990

MPN #: 49-56-0315

Milwaukee® 49-56-0315 6-7/8" Recessed Light Hole Saw

Product Description
Milwaukee 6-7/8" Recessed Light Hole Saw 49-56-0315

Milwaukee® recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws won't tear material and will leave a clean finish.

  • Continual rim for clean cuts
  • Carbide grit edge for abrasive materials
  • Solid, welded construction provides accurately sized holes
  • Open back for easy plug removal
  • Use to install 6" recessed light fixtures requiring a 6-7/8" hole
See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Hole Diameter6-7/8"

Product Details

Manufacturers Part Number49-56-0315
TypeSaw Hole
BrandMilwaukee