Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB447948

MPN #: 49-22-4185

Milwaukee® 49-22-4185 28 Pc. All Purpose Professional Hole Dozer™ Hole Saw Kit

Product Description
Milwaukee 28-Pc All Purpose Professional Ice Hardened™ Hole Saw Kit 49-22-4185

Milwaukee® Ice Hardened™ products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Room for Additional Hole Saw and Arbor Storage
  • Storage space for one (1) 12" extension or two (2) 6" extensions
PRICE
$305.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number49-22-4185
MaterialBi-Metal
Package Quantity28
DescriptionAll Purpose Professional Hole Dozer™ Hole Saw Kit
BrandMilwaukee