Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB448077

MPN #: 48-00-5188

Milwaukee® 48-00-5188 9" 18 TPI SAWZALL® Blade (5 Pack)

Product Description
Milwaukee 9" 18 Tpi Sawzall® Blades (5 Pk) 48-00-5188

Milwaukee® designs and manufactures Sawzall® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.

  • Double relief angle reduces tooth stress for long life.
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeGeneral Purpose
Teeth per Inch18
Package Quantity5
Manufacturers Part Number48-00-5188
For Use WithGeneral Purpose
BrandMilwaukee