Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB446690

MPN #: 48-42-5310

Milwaukee® 48-42-5310 4" 10TPI Bi-Metal Jig Saw Blade (5 Pack)

Product Description
Milwaukee Jig Saw Blade Bi-Metal 10 Teeth Per Inch 4 In Length 48-42-5310

Milwaukee Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses T-Shank and fits Milwaukee Jig Saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.

  • 10 TPI, 4 in. Length, Bi-Metal Construction
  • 9/32 in. Width, T-Shank
  • 5 blades per package
  • General purpose blade for fast cutting and cutting nail embedded wood.
PRICE
$23.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4

Product Details

TPI10
MaterialBi-Metal
Package Quantity5
Description4" Bi-Metal Jig Saw Blade
Manufacturers Part Number48-42-5310
BrandMilwaukee