Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :T9F501240

MPN #: DW3753H

DeWalt® T-Shank Wood Cutting Jig Saw Blade, DW3753H, 4" Cut Length, 6TPI - Pkg Qty 5

Product Description
DeWALT® T-Shank Wood Cutting Jig Saw Blade, DW3753H, 4" Cut Length, 6TPI

Features:
  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • T-shank design fits all BOSCH and DeWALT® jig saws
  • Deeper gullets with increased free space remove more material for faster cutting
  • Wood Blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
PRICE
$48.00  Sold in packages of 5 / $9.60 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3753H
Package Quantity5
DescriptionT-Shank Fast Cut Wood Cutting Blade
BrandDeWalt