DEWALT® DW317K VS Orbital Jigsaw Kit Features: Keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft 5.5 Amp motor deliver powerful cuts in the hardest materials Variable speed delivers 0 - 3,100 strokes per minute for optimal cutting speed 4-position orbital action allows for faster, more aggressive cuts in a variety of materials All-metal gear case provides superior durability on a professional site Shoe bevels 0° to 45° for beveled cuts Warranty Information: 3 Year Limited Warranty 1 Year Free Service Contract 90 Day Money Back ...
Precise and Packed with Features With features like the 4-Stage orbital function, speed control and dust blowing function allow the SKIL® 6 Amp jigsaw to deliver precision on a wide range of applications. Tool-free blade changes, angled cutting and Halo Light set this jig saw ahead of the rest. Features: 4 Orbital settings for smooth cuts on a variety of materials Tool-free blade clamp for fast and secure changes of T- or U-shank blades Dust blower switch keeps cut line clear of dust Variable speed trigger with lock-on for continuous cutting 6-Amp motor powerful for many applications ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
The Milwaukee Orbital Jig Saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for low vibration provides optimal user comfort. The QUIK-LOK™ blade clamp, keyless ...
Features: All-metal lever-action keyless blade change allows for quick and easy blade changes All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting 4-position orbital action provides control of cut quality and speed Adjustable dust blower keeps line of cut clear of chips Variable speed 0-3,000 spm for versatility in a multitude of materials and applications Anti-slip comfort grip for increased comfort and control Accepts T-shank jig saw blades for professional results Includes: (1) DCB204: 20V MAX* XR Premium ...