Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB535648

MPN #: 48-22-8435

Milwaukee Packout™ 48-22-8431 Low-Profile Organizer

Product Description
The PACKOUT modular storage system is the industry's most durable and versatile storage system. The PACKOUT low-profile organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories and small parts from rain and other jobsite debris. The shallow organizer's interior features 10 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the slim organizer keeps the contents contained and protected. The PACKOUT modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.

Features:
  • Slim design for organization of small items IP65 rated weather seal
  • No-travel bins seal prevent small part migration between bins
  • Clear top for easy identification of contents
  • Integrated center slot for long bits and blades
  • Heavy-duty latches
  • Reinforced hinge
  • Includes 8 small and 2 large bins
PRICE
$49.97

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/4 in
Depth9-3/4 in
Height4-5/8 in
Weight3 lbs

Product Details

StyleMobile Workstation
TypeTool Box
MaterialPlastic
Number of Compartments5
ColorRed
Manufacturers Part Number48-22-8435
Number of Drawers0
BrandMilwaukee