Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB2282430

MPN #: 48-22-8424

Milwaukee 48-22-8424 Packout™ Tool Box

Product Description
Part of the industry's most versatile and most durable modular storage system, the Milwaukee Packout™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee Packout™ tool box is the fully compatible with all Milwaukee Packout™ modular storage products.

Features:
  • IP65 Rated Weather Seal
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Interior Organizer Trays
  • Mounting Location for the ONE-KEY™ TICK™
  • Heavy Duty Latches
  • Reinforced Hinge
PRICE
$86.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/8 in
Depth16-1/8 in
Height6-5/8 in
Weight10.1 lbs

Product Details

StyleMobile Workstation
TypeTool Box
MaterialPlastic
Number of Compartments9
ColorRed
Manufacturers Part Number48-22-8424
Number of Drawers0
BrandMilwaukee