Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3168407

MPN #: FS1107

FLEX Stack Pack™ Cabinet Box, 22"L x 15-1/8"W x 16-5/16"H, Gray

Product Description
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System Cabinet. The cabinet features a large interior space ideal for large tools like rear-handled circular saws.

Features:
  • Auto-Locking Door: Prevents door from opening during transport
  • Attachment-Ready: Compatible with Stack Pack™ attachments
  • Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly stack and unstack toolboxes
  • 70 lb. Load Capacity- Heavy load capacity for tools, materials, and accessories
  • Impact Protection: Built with an impact-resistant polypropylene body and aluminum-reinforced corners to withstand the toughest jobsite conditions
  • Onboard Security Bar: Locks door to prevent theft and stows between use
  • One-Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width15-1/8 in
Height16-5/16 in
Inside Length18-1/8 in
Inside Width12-5/8 in
Inside Height11-13/16 in
Weight Capacity70 lbs
Weight15.7 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeCabinet Box
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) Cabinet, Onboard Security Bar
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1107
BrandFLEX

Warranty

Warranty1