Provide superior lubrication for compressors that generate higher speeds and operating temperatures for long lasting durability. Good for low temperature performance. OEM Approved. Size is 1 gallon. Type is 150 SUS.
ComStar® 1 Gallon Refrigeration Oil, C-3/GS Mineral Oil, 150 SUS/32, Eco-Safe
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 14 in |
| Weight | 8 lbs |
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Package Quantity | 1 Bottle |
| Description | Mineral Refrigeration Oil 150 SUS |
| Manufacturers Part Number | 45-001 |
| Brand | ComStar |