Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Super Lube

Model # :WBB3178430

MPN #: 50250

Super Lube® Multi-Use Synthetic Lightweight Oil, ISO 22, 5 Gallon Pail

Product Description
Product Description:
  • Super Lube® Multi-Use Synthetic Lightweight Oils is ISO 22
  • It exhibits superior performance in a wide range of applications
  • It has excellent oxidation resistance and separate readily from water. Its resistance to foaming allows extension of oil filter intervals while assuring a clean system
  • It is NSF registered Food Grade lubricants, rated H1 for incidental food contact. Meets former USDA (H1) guidelines
Features:
  • Viscosity stable
  • Extremely wide operating temperature range
  • Superior at low temperatures
  • Prevents rust and corrosion
  • Separates readily from water
  • Dielectric
  • Excellent oxidation resistance
  • Superior heat transfer
  • Zinc and metal free
  • NSF Registered H1 #136306
  • Kosher Certified
Typical Application:
  • Hydraulic
  • Compressor
  • Thermal-Heat Transfer
  • Horizontal Slideways
  • Light and Heavy-Duty Vacuum Pumps
  • Chains
  • Cables
  • Pumps
  • Bearings
  • Motors
  • Air Line Lubricators
  • Textile Spindles
  • Grinder Arbor Bearings
  • Ring Oiled Bearings
  • Wick Feeds
  • High Speed Spindles
  • Laboratory Equipment
  • Sensitive Instruments
  • Lathes
  • Jig Bores and Tracer Mechanisms
  • Other light viscosity oil applications
Direction To Use:
  • Clean area to be treated
  • Apply Oil
Shelf Life/Warranty:
Super Lube® products have a five (5) year recommended shelf life when stored in the original container and in reasonable ambient conditions. The warranty period is twenty-four (24) months from the date of purchase.

PRICE
$765.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5

Product Details

ISO Grade22
TypeOil
Lubricant TypeSynthetic
Size TypePail
Package Quantity1 Pail
DescriptionMulti-Use Synthetic Lightweight Oil
ColorClear
Manufacturers Part Number50250
BrandSuper Lube

Warranty

Warranty2

Compliance & Certifications

NSF RatingH1