- All-season, multigrade performance
- Highly shear-stable viscosity improvers
- Antiwear protection for high-pressure systems
- Recommended for gear, vane and piston pumps
- Rust, oxidation and foam inhibited
- Designed for extreme-temperature operation
- Hydrolytically stable and readily separates from water
- Grade ISO Multi-Vis
- VIS, SUS @ 100°F 215
- VIS, SUS @ 210°F 47
- VIS Index 168
- Pour Point °F -54°F
- Flash Point °F 410°F
- Gravity °API 31.4
- Volume: 1 Gal
- Recommended for all BVA Cylinders and pumps
BVA Premium Hydraulic Oil Shear Stable, Multi-Viscosity Antiwear, 1 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 12 in |
| Size | 1 gal |
Product Details
| Type | Hydraulic Oil |
| Package Quantity | 1 |
| Manufacturers Part Number | FJZ01 |
| Brand | BVA Hydraulics |