Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2116363

MPN #: HMB-66v22

Husky® Mini Basin HMB-66v22 - PVC - 6'L x 6'W x 4"H - Orange

Product Description
Husky® Mini Basins are designed for light spill and drip protection. They are great for portable generators, portable pumps, under fuel tanks, decon, and many other practical uses.
  • Economical! Can be used over & over.
  • Self-supporting side wall & one-piece construction
  • Easy set up. Unfold & go!
  • Compact storage (storage strap included)
  • Materials: 18 & 22 oz PVC
  • Field repair kits & in-house repairs
  • 10 year manufacturer's warranty

Please note that gallon capacities are approximations and actual capacities may vary.

PRICE
$319.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height4 in
Weight9 lbs
Folded Height6 in
Folded Width6 in
Diameter89 in
Folded Length72 in

Product Details

Assembly RequiredNo
TypeFlexible Utility Spill Tray
ColorOrange
Capacity89 gal
MaterialPVC
Manufacturers Part NumberHMB-66v22
Product TypeBasin
BrandHusky Portable Containment

Warranty

Warranty10 yr