Justrite Mini-Berm Flex Tray, 5'L x 4'W x 6"H, 70 Gallons, 28446
Write a Review
|
Questions & Answers (0)
Product Description
Justrite Mini-Berm Flex Tray, 5'L x 4'W x 6"H, 70 Gallons, 28446
Safe and reliable for tabletop parts cleaning and fluid transfer operations involving petroleum products and acids, the Mini-Berm Flex Tray is made from a robust modified PVC-coated fabric. It features rigid corner supports and sturdy foam walls. Each berm comes with a 1-in NPT drain fitting. Simply attach hose and transfer fluids for disposal. Easy to fold and store; utility strap included. Helps comply with EPA for containment and spill prevention (SPCC).
Safe and reliable for tabletop parts cleaning and fluid transfer operations involving petroleum products and acids, the Mini-Berm Flex Tray is made from a robust modified PVC-coated fabric. It features rigid corner supports and sturdy foam walls. Each berm comes with a 1-in NPT drain fitting. Simply attach hose and transfer fluids for disposal. Easy to fold and store; utility strap included. Helps comply with EPA for containment and spill prevention (SPCC).
PRICE
$496.34
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 1/2 in |
| Weight | 9 lbs |
| Folded Height | 8 in |
| Folded Width | 8 in |
| Folded Length | 60 in |
Product Details
| Assembly Required | No |
| Type | Berm Tray |
| Color | Black |
| Style | Foam Wall Berm |
| Capacity | 70 gal |
| Manufacturers Part Number | 28446 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |