Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB915368

MPN #: 3808

Exair 3808, Mini Cooler System 3808, 8 CFM, 76 dB, 1/4" NPT, 550 BTU/Hr Max

Product Description
The Mini Cooler incorporates a vortex tube to convert a small amount of compressed air into two low pressure streams, one moving around the other in opposite directions. The two airstreams exchange heat, producing cold air from one end of the tube and hot air from the other. A flexible hose directs the cold airstream at the surface to be cooled

EXAIR's Mini Cooler is a proven way to reduce downtime and increase productivity on a variety of operations involving small parts where heat is a problem. The Mini Cooler produces a stream of 20°F (-7°C) cold air to prevent heat build-up. The Mini Cooler is particularly effective on high speed operations to prevent burning, melting and heat related breakage. Operation is quiet (76 dBA) and there are no moving parts to wear out.

Applications

  • Small tool cooling
  • Needle cooling
  • Blade cooling
  • Lens grinding
Advantages

  • Low cost
  • Increases production rates
  • Improves tolerances
  • Quiet, compact


PRICE
$485.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

BTU/hr Max550
Male/Female ThreadFemale
CFM8 CFM
Noise Level76
Package TypeBox
DescriptionMini Cooler System
Manufacturers Part Number3808
PSI80 - 120 psi
Air Inlet Thread Size (NPT)1/4" in
Max PSIG250 psig
BrandExair