Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148130

MPN #: DAM38

L.H.Dottie® Mini Drop-In Anchor, Carbon Steel, 3/8"-16, 50 Pack

Product Description
Mini Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into concrete base materials. They are intended to be used in shallow embedment applications and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed.

PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size3/8
Unit of MeasurementInch (Imperial)

Product Details

TypeDrop-In Anchor
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity50
Description3/8"-16 Mini Drop-In Anchor
Manufacturers Part NumberDAM38
Anchor TypeDrop In
BrandL.H.Dottie