- Platform Base: vinyl coated 14-gauge steel reinforced with steel ribs.
- Casters: 4" hard rubber, all swivel
- Load capacity: 850 lbs.
- Dimensions: 36"x 24" platform. 43-3/4" from floor to top of removable push handle.
- Push handle extends 37-1/4" above base.
- Retaining handle extends 25-1/4" above base.
- Made in the USA.
Raymond Products 3942 Mini HD Platform Truck with Retaining Handle
Write a Review
|
Questions & Answers (0)
Product Description
Don't let the small size fool you. The strong and durable construction allows this Mini truck to handle big loads with ease. Steel rib reinforced for maximum performance on heavy loads. Item 3941 comes with removable push handle and brakes. Item 3942 comes with removable push handle, retaining handle and brakes.
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 43-3/4 in |
| Weight Capacity | 850 lbs |
| Weight | 60 lbs |
| Wheel Diameter | 4 in |
| Deck Height | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Red |
| Wheel Type | Mold-On |
| Handle Type | Dual Push Handle |
| Country of Origin | Made in USA |
| Material | Steel |
| Manufacturers Part Number | 3942 |
| Brand | Raymond Products |