- 12 Gauge
- Perforated Flush Deck
- Ships fully assembled and ready for use
- Textured powder coat finish
- 8 x 2-3/4 Pneumatic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Platform Truck w/Push Handle, 1000 lb. Cap., 51-5/8"L x 24-3/8"W, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/8 in |
| Width | 24-3/8 in |
| Height | 38-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 88.1 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24-3/8 in |
| Deck Length | 51-5/8 in |
| Deck Height | 11-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Green |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | EPTP24488PN83T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |