Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3137989

MPN #: W4000-500

Accuris™ Mini Lab Balance, 500 g Capacity , 0.1g Readability

Product Description
Accuris™ Mini Balances are extraordinarily compact, easy to use, and convenient for a variety of laboratory weighing applications. With a footprint of only 2.6 x 3.9 inches, these Mini Balances offer exceptional accuracy and linearity through their full weighing ranges.

Available with either a 100g or 500g capacity, these digital balances feature an easy to read, backlit, liquid crystal display. Buttons for ON/OFF, MODE and TARE are located on the front for easy access. The software includes a calibration function for in-lab calibration with a 100g or 500g calibration weight. Calibration weights are available separately.

Designed for portability, the Accuris™ Mini Balances are powered by 2 AAA batteries (included). After one minute sitting idle, the power automatically shuts off to conserve battery life. Ideal for lab or field use, each balance includes a snap on, protective cover with instructions conveniently printed on the underside. Warranty on Mini Balances: 90 days

Features:
  • Easy-to-read, backlit, liquid crystal display
  • Calibration function.
  • Includes AAA batteries.
  • Snap on, protective cover.
  • Compact, less than 3 in. wide.
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8 in
Width3-7/8 in
Height3/4 in
Weight Capacity500 Grams
Weight0.2 lbs
Platform Diameter7 in
Readability0.1
Unit of MeasurementG, Ct, Dwt, Gn
Linearity(+/-)0.2 g

Product Details

TypeLab Balance
DisplayBacklit LCD
ColorSilver
Power Supply2 Aaa Batteries
CalibrationExternal
Operating Temperature5°C - 35°C
IncludesAAA Batteries
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberW4000-500
Repeatability(+/-)0.1 g
Legal for TradeNo
BrandAccuris Instruments

Warranty

Warranty90 days