Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138104

MPN #: W3200-1200-E

Accuris™ Precision Balance, 1200g Capacity, 0.01g Readability, 230V

Product Description
Accuris™ Precision balances quickly and accurately display sample measurements on a large, backlit LCD screen. Utilizing highly precise, gold plated ceramic capacitance sensors, these balances tare and stabilize quickly and provide reliable weight measurements within 0.001 grams.

Six models are available in the Precision Balance range, covering a wide range of maximum capacity requirements. The smaller capacity models (120g, 320g, and 500g) include a glass draft shield with 3 sliding doors for easy access the weighing chamber. These models offer readability to .001g (1mg). The larger capacity models (1200g, 3200g, and 5000g) feature a more traditional top-loading design, come with larger weigh pans and have readability to 0.01g

All models feature a control panel with a large, bright back-lit LCD screen that is easy to use and easy to see. The advanced software includes weighing modes for standard weighing, piece counting, percent deviation and also check weighing for component inspection.

All Accuris™ Precision balances can be quickly calibrated in the lab with a few key strokes on the control panel and the use of a calibration weight. Please see information on our full line of Accuris™ Calibration Weights and Weight Sets. Leveling feet on the front are easy to access, and a leveling bubble integrated into the control panel aids in the leveling process

Features:
  • Readability of 0.01g to 0.001g
  • Easy in-lab calibration feature
  • RS232 port for data output to a computer or printer
  • Multiple mode options (standard weighing, count mode, & percent)
PRICE
$1,069.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width13-3/4 in
Height12-1/4 in
Weight Capacity1200 Grams
Weight4 lbs
Platform Diameter6-5/16 in
Readability0.01
Unit of MeasurementG, Oz, Ct
Linearity(+/-)0.02 g

Product Details

TypePrecision Balance
DisplayLCD
ColorWhite
CalibrationExternal
Operating Temperature5°C - 35°C
Voltage230 V
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberW3200-1200-E
Stabilization Time2 Seconds
Repeatability(+/-)0.02 g
Legal for TradeNo
BrandAccuris Instruments

Warranty

Warranty2 yr