- Choose from three sizes: mini, standard and maxi Laundry Lockups.
- Penco's Laundry Lockups can hold between 35 and 140 plus pounds of soiled products.
- Provide security of soiled merchandise.
- Prevents theft and misuse of secured merchandise.
- Reduces fire and sanitation hazards.
- Laundry Lockups can be personalized with your company's logo. Ask your sales representative for more details.
- Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
- Resistant to humidity, corrosion, and small impacts.
- A longer lasting finish translates into reduced equipment costs, increased value and profitability.
Penco® 1-Tier 2 Door Mini Laundry Lockup Locker, 16-1/2"Wx16"Dx39-1/4"H, Silver Vein
Write a Review
|
Questions & Answers (0)
Product Description
The most Convenient Solution for the Collection of Garments or Linens!
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 16 in |
| Height | 39-1/4 in |
| Weight | 35 lbs |
| Opening Width | 11 in |
| Door Gauge | 18 ga |
| Gauge | 16 ga |
| Opening Height | 8-3/4 in |
Product Details
| Lock Type | Key Cam Lock |
| Type | Laundry Lockup Locker |
| Color | Silver Vein |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Laundry Lockup-Mini Laundry Lockup |
| Number of Doors | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 10200-SLVN |
| Brand | Penco |