Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :T9FB2277196

MPN #: KX050-5

Ingersoll Rand Mini Lever Hoists KX050-5 1100 Lb. Capacity 5 Ft Lift

Product Description
Ingersoll Rand Mini Lever Hoists KX050-5 1100 Lb. Capacity 5 Ft Lift

Ingersoll Rand SideKick Series mini lever and manual hoists are engineered to fit into the smallest of spaces, to go where you go to get the job done. Don't let the size fool you; with grade 80 chain, long life disc brakes and all steel construction the SideKick hoist will be by your side year after year to make your job easier.
Features:
  • Ultra-compact to fit into the smallest of spaces
  • Grade 80 zinc plated or grade 100 Electro-plated load chain exceptional corrosion resistance for increased durability
  • Heavy duty carrying bag with all KX lever hoists, standard
  • Double pawl, disc brake system for a highly dependable brake system
  • Heat treated steel side plates for increased durability


PRICE
$509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Width5-3/16 in
Height4-13/16 in
Weight Capacity1100 lbs
Weight7 lbs
Hook Opening1 in
Handle Length6-5/16 in
Lift5 ft

Product Details

Assembly RequiredNo
TypeMini Hoist
ColorYellow
SeriesSidekick Series
MaterialSteel
OperationManual
Chain Falls1
Manufacturers Part NumberKX050-5
BrandIngersoll Rand

Warranty

Warranty1 yr