Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169273

MPN #: JT9-287400

JET® JLP-150A-5 Lever Hoist, 1-1/2 Ton Capacity, 5' Lift

Product Description
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A Series is the perfect choice for a contractor grade Lever Hoist.

Features:
  • Grade 80 black oxide coated load chain for added durability
  • Impact resistant all steel construction for added durability and protection
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
  • JET®'s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
  • Redesigned ergonomic grip allows for greater operator control and increased comfort
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security


PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height6-3/8 in
Weight Capacity1-1/2 lbs
Weight25 lbs
Handle Length6 in
Head Room15 in
Lift5 ft
Effort to Move Max Weight Capacity49 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorGray
SeriesJLP
MaterialSteel
OperationLever
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-287400
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3