Mini Merchandise Lift, 12' Yellow - BMML-9
Write a Review
|
Questions & Answers (0)
Product Description
This unique lift features a very small footprint of only 26"X 48". The benefit is the ability to operate it in tight aisle ways. The BMML-9 has a heavy duty shelf that is perfect for stocking and de-stocking. Imagine the increased productivity and safety enhancement as an employee can load multiple boxes on the shelf rather than going up and down carrying boxes. The lift is equipped with a limit switch which prohibits the lift from rising without the floor locks firmly on the floor. The Mini Merchandise Lift is easy to maneuver as it comes with two swivel casters and two rigid casters. The BMML-9 is battery operated and can be charged using a standard 110 volt outlet. The lift also comes with a Manual Lowering Valve, Power Cut-Off Switches and Simple Controls. 500 lb. capacity with a shelf capacity of 150 lbs. Maximum Shelf Height is 110".
PRICE
$8,799.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 26 in |
| Height | 55 in |
| Lowered Height | 55 in |
| Weight Capacity | 500 lbs |
| Weight | 650 lbs |
| Platform Width | 23.5 in |
| Platform Length | 26 in |
| Working Height | 11.8 ft |
Product Details
| Type | Rolling Ladder |
| Color | Yellow |
| Voltage | 12 V |
| Material | Steel |
| Description | Mini Merchandise Lift |
| Manufacturers Part Number | BMML-9 |
| Max Platform Height | 5.8 FT |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |