Sharpie® Mini Permanent Marker, Fine, Black/Red/Blue/Green Ink, 4/Set
|
Questions & Answers (0)
Product Description
Attach mini Sharpie Markers to a key chain, golf bag or backpack. At half the size of the original Sharpie, it's twice as easy to take anywhere. And like the original, its quick-drying ink is permanent on virtually any surface, including metal, glass, plastic, foils, rubber, waxed paper, film and circuit boards. Quick-Drying Ink/Non-Toxic.
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 4 Pack |
Product Details
| Type | Marker |
| GTIN | 00071641351134 |
| Style | Permanent Marker |
| Point Type | Fine |
| Description | Mini Permanent Marker |
| Package Quantity | 4/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN35113PP |
| Retractable | No |
| Barrel Color Family | Gray |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |