Sharpie® Permanent Marker, Waterproof, Ultra Fine, Assorted Ink, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie® Permanent Marker, Waterproof, Ultra Fine, Assorted Ink, 5/Pack
Sharpie Marker offers an ultra-fine point that marks on most hard-to-mark surfaces. Permanent on most surfaces. Fade-resistant and water-resistant ink further extends multiple project uses. Extra precise narrowed tip for extreme control and accuracy. Fade Resistant/Water Resistant.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Sharpie Marker offers an ultra-fine point that marks on most hard-to-mark surfaces. Permanent on most surfaces. Fade-resistant and water-resistant ink further extends multiple project uses. Extra precise narrowed tip for extreme control and accuracy. Fade Resistant/Water Resistant.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
PRICE
$7.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 5 Pack |
Product Details
| Type | Marker |
| GTIN | 00071641376755 |
| Style | Permanent Marker |
| Point Type | Extra Fine |
| Description | Permanent Marker |
| Package Quantity | 5/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN37675PP |
| Retractable | No |
| Barrel Color Family | White |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |