Cooper-Atkins® Timer/Stopwatch, TS100-0-8
Write a Review
|
Questions & Answers (0)
Product Description
The TS100 Stopwatch Timer includes an 18" nylon cord to wear around your neck. It has 3 button functions: minutes, seconds and start/stop and is programmable up to 99 minutes and 59 seconds. Timer recalls last setting.
PRICE
$37.95
18
18
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1/2 in |
| Height | 9 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Application | Food Service / Labs/Industrial |
| Power/Battery Type & Life (Hours) | (1) 1.5V, LR44 |
| Timer/Memory | Recalls Last Setting |
| Includes | 18 Inch Nylon Cord To Wear Around Neck |
| Material | ABS Plastic |
| Description | Timer/Stopwatch |
| Manufacturers Part Number | TS100-0-8 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, WEEE, RoHS |