Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589694

MPN #: 1102

Exair 1102, Mini Super Air Nozzle, FNPT 1/8, Zinc/Aluminum

Product Description
EXAIR offers a complete selection of air nozzles suited to a wide range of blowoff, cooling and drying applications. These air nozzles have been engineered to provide a strong blast of airflow while minimizing air consumption and noise levels. They are available in many configurations and materials to suit the requirements of your application. These air nozzles use a small amount of compressed air to entrain large volumes of surrounding room air. EXAIR's award winning Super Air Nozzles™ have been engineered to provide the best performance. They are extremely efficient, producing a high thrust, concentrated stream of high velocity airflow with low sound levels and air consumption. The compressed air is ejected through holes located in recessed grooves that cannot be blocked or dead ended.

Applications:
  • Part Cleaning
  • Chip removal
  • Part Drying
  • Material conveying
  • Part Ejection
  • Fiber Conveying
  • Air Assist
Advantages:
  • Reduced Compressed Air Cost
  • 10 dBA Average Noise Reductions
  • Conserve Compressed Air
  • Compact
  • Improved Safety
  • Meets OSHA Noise Level Requirements
  • Meets OSHA Pressure Requirements
  • Improved Production


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16IN in
Weight0.1 lbs
Diameter1/2 Hex in

Product Details

TypeMini Super Air Nozzle
CFM10 CFM
Air Inlet Thread Size (NPT)1/8" in
Male/Female ThreadFemale
Noise Level71
MaterialZinc Aluminum
Package TypeBox
DescriptionMini Super Air Nozzle
Manufacturers Part Number1102
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant