Exair SF1010SS, Atomizing Nozzle, Siphon Fed Flat Fan Pattern, 0.4 GPH Max
Write a Review
|
Questions & Answers (0)
Product Description
EXAIR's Precision Safety Air Gun is extremely lightweight and comfortable to operate during periods of extended use. The highly focused, forceful blast of airflow provides excellent cleaning ability and is suited to a wide range of industrial applications. This safety air gun has several options of small diameter nozzles that will fit into tight spaces while packing the punch of strong blowing force. The sleek profile is a perfect fit for small and large hands alike. The Precision Safety Air Gun has a high impact, glass reinforced nylon plastic construction. The ergonomic design keeps the hand in a comfortable position and incorporates a large trigger grip that permits operation with one or more fingers. A hanger is provided for convenient storage or mounting to a tool balancer. The inlet is 1/4" NPT female. The nozzles range from 2.5 - 8.3 SCFM consumption at 80 PSIG. All nozzles are 316 Stainless Steel for superior corrosion resistance. The Nano Nozzle is also available in PEEK plastic for non-marring applications and increased chemical resistance. The Chip Shield is adjustable along the full length of the extension.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16IN in |
| Width | 7/8 in |
| Depth | 7/8 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Atomizing Spray Nozzles |
| CFM | .9 - 1.7 CFM |
| Air Inlet Thread Size (NPT) | 1/4" / 1/4" in |
| Max PSI | 250 psi |
| Male/Female Thread | Female / Female |
| Material | 303 Stainless Steel |
| Description | Atomizing Nozzle |
| Manufacturers Part Number | SF1010SS |
| @ PSIG | 10 - 30 psig |
| Brand | Exair |