Bluff® 30MR7015 Mini Yard Ramp 15'L x 70"W 30,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® MINI YARD RAMP
An Economical Solution for Applications Where the High Side Is 33" or Less!
There are a world of applications that have a target height that is one-half or less of a typical dock height, and this "little brother to a yard ramp" is the answer. This mini-ramp will service heights from 12" to 33", allowing greater flexibility than a conventional yard ramp. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure ramp to dock or trailer, and 6"H safety curbs help keep forklifts and equipment on the ramp.
Other capacities and sizes available; Call for pricing.
An Economical Solution for Applications Where the High Side Is 33" or Less!
There are a world of applications that have a target height that is one-half or less of a typical dock height, and this "little brother to a yard ramp" is the answer. This mini-ramp will service heights from 12" to 33", allowing greater flexibility than a conventional yard ramp. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure ramp to dock or trailer, and 6"H safety curbs help keep forklifts and equipment on the ramp.
Other capacities and sizes available; Call for pricing.
PRICE
$11,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft 3 in |
| Width | 5 ft 10 in |
| Weight Capacity | 30000 lbs |
| Weight | 2986 lbs |
| Usable Width | 64 in |
Product Details
| Assembly Required | No |
| Type | Forklift Yard Ramp |
| Material | Steel |
| Manufacturers Part Number | 30MR7015 |
| Brand | Bluff Manufacturing |